LEADER

LEADER Spiral-wound gasket SR 316L/C/CS CL300/600 1/2" 54.1x31.8x19.1 ASME B16.20

  • ERIKS:11387463
Image 1
Save to list

€2.15/ pieceexcl. VAT

€2.60incl. VAT

43 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
1/2"
Flange pressure stage
300/600lbs
Outer diameter outer ring
54.1 mm
Outer diameter of spiral
31.8 mm
Inside diameter of spiral
19.1 mm
Max. operating pressure
103.4 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C
Alternatives

€2.63/ pieceexcl. VAT

€3.18incl. VAT

3439 In stock - Estimated delivery date 13/11/2026