

€28.56/ pieceexcl. VAT
€34.56incl. VAT
Estimated delivery date - 23/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Norm | ASME B16.20 |
Flange standard | ASME B16.5 RF |
Nominal diameter | 10" |
Flange pressure stage | 300lbs |
Outer diameter outer ring | 362 mm |
Outer diameter of spiral | 317.5 mm |
Inside diameter of spiral | 287.3 mm |
Max. operating pressure | 51.7 bar |
Type | Spiral with outside ring |
Spiral material | Stainless steel 316L |
Material filler | Graphite 98% |
Centring ring material | Carbon steel |
Spiral ring thickness | 4.5 mm |
Thickness, centering ring | 3 mm |
Temperature range | from -60 to 450 °C |
€35.70/ pieceexcl. VAT
€43.20incl. VAT
579 In stock - Estimated delivery date 13/11/2026