LEADER

LEADER Spiral-wound gasket SR 316L/C/CS CL150 5" 196.9x177.8x155.7 ASME B16.20

  • ERIKS:11387453
Image 1
Save to list

€11.76/ pieceexcl. VAT

€14.23incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
5"
Flange pressure stage
150lbs
Outer diameter outer ring
196.9 mm
Outer diameter of spiral
177.8 mm
Inside diameter of spiral
155.7 mm
Max. operating pressure
20 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C