LEADER

LEADER Spiral-wound gasket SR 316L/C/CS CL150 4" 174.8x149.4x127 ASME B16.20

  • ERIKS:11387452
Image 1
Save to list

€9.24/ pieceexcl. VAT

€11.18incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
4"
Flange pressure stage
150lbs
Outer diameter outer ring
174.8 mm
Outer diameter of spiral
149.4 mm
Inside diameter of spiral
127 mm
Max. operating pressure
20 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C
Alternatives

€11.55/ pieceexcl. VAT

€13.98incl. VAT

4237 In stock - Estimated delivery date 13/11/2026