

€39.76/ pieceexcl. VAT
€48.11incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Norm | ASME B16.20 |
Flange standard | ASME B16.5 RF |
Nominal diameter | 14" |
Flange pressure stage | 150lbs |
Outer diameter outer ring | 450.9 mm |
Outer diameter of spiral | 406.4 mm |
Inside diameter of spiral | 371.6 mm |
Max. operating pressure | 20 bar |
Type | Spiral with outside ring |
Spiral material | Stainless steel 316L |
Material filler | Graphite 98% |
Centring ring material | Carbon steel |
Spiral ring thickness | 4.5 mm |
Thickness, centering ring | 3 mm |
Temperature range | from -60 to 450 °C |
€49.77/ pieceexcl. VAT
€60.22incl. VAT
395 In stock - Estimated delivery date 13/11/2026