LEADER

LEADER Spiral-wound gasket SR 316L/C/316L PN25 DN350 457x400x376 EN 1514-2

  • ERIKS:13124331
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Flange pressure stage
PN25
Nominal diameter
DN350
Outer diameter outer ring
457 mm
Outer diameter of spiral
400 mm
Inside diameter of spiral
376 mm
Max. operating pressure
25 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C