LEADER

LEADER Spiral-wound gasket SR 316L/C/316L PN10 DN250 327x303x279 EN 1514-2

  • ERIKS:13124311
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Flange pressure stage
PN10
Nominal diameter
DN250
Outer diameter outer ring
327 mm
Outer diameter of spiral
303 mm
Inside diameter of spiral
279 mm
Max. operating pressure
10 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C