LEADER

LEADER Spiral-wound gasket SR 316L/C/316L PN10/40 DN80 142x115x99 EN 1514-2

  • ERIKS:14259111
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN80
Flange pressure stage
PN10/40
Outer diameter outer ring
142 mm
Outer diameter of spiral
115 mm
Inside diameter of spiral
99 mm
Max. operating pressure
40 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C