LEADER

LEADER Spiral-wound gasket SR 316L/C/316L PN10/40 DN40 92x68x56 EN 1514-2

  • ERIKS:13124303
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Flange pressure stage
PN10/40
Nominal diameter
DN40
Outer diameter outer ring
92 mm
Outer diameter of spiral
68 mm
Inside diameter of spiral
56 mm
Max. operating pressure
40 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C