LEADER

LEADER Spiral-wound gasket SR 316L/C/316L PN10/16 DN100 162x143x127 EN 1514-2

  • ERIKS:13124307
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN100
Flange pressure stage
PN10/16
Outer diameter outer ring
162 mm
Outer diameter of spiral
143 mm
Inside diameter of spiral
127 mm
Max. operating pressure
16 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C