LEADER

LEADER Spiral-wound gasket SR 316L/C/316L CL600 4" 193.8x149.4x120.7 ASME B16.20

  • ERIKS:12760893
Image 1
Save to list

€21.59/ pieceexcl. VAT

€26.12incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
4"
Flange pressure stage
600lbs
Outer diameter outer ring
193.8 mm
Outer diameter of spiral
149.4 mm
Inside diameter of spiral
120.7 mm
Max. operating pressure
103.4 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C