LEADER

LEADER Spiral-wound gasket SR 316L/C/316L CL600 14" 492.3x406.4x362 ASME B16.20

  • ERIKS:11120171
Image 1
Save to list

€104.13/ pieceexcl. VAT

€126.00incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Flange pressure stage
600lbs
Nominal diameter
14"
Outer diameter outer ring
492.3 mm
Outer diameter of spiral
406.4 mm
Inside diameter of spiral
362 mm
Max. operating pressure
103.4 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C