

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Norm | ASME B16.20 |
Flange standard | ASME B16.5 RF |
Nominal diameter | 1" |
Flange pressure stage | 300/600lbs |
Outer diameter outer ring | 73.2 mm |
Outer diameter of spiral | 47.8 mm |
Inside diameter of spiral | 31.8 mm |
Max. operating pressure | 103.4 bar |
Type | Spiral with outside ring |
Spiral material | Stainless steel 316L |
Material filler | Graphite 98% |
Centring ring material | Stainless steel 316L |
Spiral ring thickness | 4.5 mm |
Thickness, centering ring | 3 mm |
Temperature range | from -200 to 450 °C |