LEADER

LEADER Spiral-wound gasket SR 316L/C/316L CL150 3" 136.7x120.7x101.6 ASME B16.20

  • ERIKS:11727301
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
3"
Flange pressure stage
150lbs
Outer diameter outer ring
136.7 mm
Outer diameter of spiral
120.7 mm
Inside diameter of spiral
101.6 mm
Max. operating pressure
20 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C
Alternatives

€13.52/ pieceexcl. VAT

€16.36incl. VAT

1479 In stock - Estimated delivery date 13/11/2026