LEADER

LEADER Spiral-wound gasket SR 316L/C/316L CL150 12" 409.7x374.7x339.9 ASME B16.20

  • ERIKS:12760909
Image 1
Save to list

€26.44/ pieceexcl. VAT

€31.99incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Flange pressure stage
150lbs
Nominal diameter
12"
Outer diameter outer ring
409.7 mm
Outer diameter of spiral
374.7 mm
Inside diameter of spiral
339.9 mm
Max. operating pressure
20 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C