

€156.07/ pieceexcl. VAT
€188.84incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX91 |
Approval according to | API 6A (ISO 10423) |
Inner Diameter | 226.58 mm |
Outer Diameter | 286.94 mm |
Height | 45.24 mm |
Width | 30.18 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |