

€47.25/ pieceexcl. VAT
€57.17incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX88 |
Approval according to | API 6A (ISO 10423) |
Width | 17.48 mm |
Height | 31.75 mm |
Inner Diameter | 104.33 mm |
Outer Diameter | 139.29 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |