LEADER

LEADER Ring Joint SOFT IRON RX84 ASME B16.20 API 6A

  • ERIKS:15050043
Image 1
Save to list

€11.69/ pieceexcl. VAT

€14.14incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX84
Approval according to
API 6A (ISO 10423)
Height
25.4 mm
Inner Diameter
50.4 mm
Width
11.91 mm
Outer Diameter
74.22 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C