LEADER

LEADER Ring Joint SOFT IRON RX74 ASME B16.20 API 6A

  • ERIKS:11386476
Image 1
Save to list

€279.41/ pieceexcl. VAT

€338.09incl. VAT

22 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX74
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
20.3/4 in
Height
41.28 mm
Outer Diameter
600.86 mm
Width
19.84 mm
Inner Diameter
561.18 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C