

€194.83/ pieceexcl. VAT
€235.74incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX73 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 21.1/4 in |
Width | 13.49 mm |
Height | 31.75 mm |
Outer Diameter | 596.11 mm |
Inner Diameter | 569.13 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |