

€145.41/ pieceexcl. VAT
€175.95incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX69 |
Approval according to | API 6A (ISO 10423) |
Inner Diameter | 520.3 mm |
Height | 25.4 mm |
Width | 11.91 mm |
Outer Diameter | 544.12 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |