LEADER

LEADER Ring Joint SOFT IRON RX65 ASME B16.20 API 6A

  • ERIKS:11260817
Image 1
Save to list

€148.26/ pieceexcl. VAT

€179.39incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX65
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
16.3/4 in
Width
11.91 mm
Inner Diameter
456.8 mm
Height
25.4 mm
Outer Diameter
480.62 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C