

€246.18/ pieceexcl. VAT
€297.88incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX63 |
Approval according to | API 6A (ISO 10423) |
Width | 27 mm |
Inner Diameter | 387.73 mm |
Outer Diameter | 441.73 mm |
Height | 50.8 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |