LEADER

LEADER Ring Joint SOFT IRON RX57 ASME B16.20 API 6A

  • ERIKS:11386474
Image 1
Save to list

€49.93/ pieceexcl. VAT

€60.42incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX57
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
13.5/8 in
Height
25.4 mm
Outer Diameter
391.72 mm
Width
11.91 mm
Inner Diameter
367.9 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C