

€92.00/ pieceexcl. VAT
€111.32incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX47 |
Approval according to | API 6A (ISO 10423) |
Height | 41.28 mm |
Inner Diameter | 205.58 mm |
Width | 19.84 mm |
Outer Diameter | 245.26 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |