LEADER

LEADER Ring Joint SOFT IRON RX44 ASME B16.20 API 6A

  • ERIKS:10001740
Image 1
Save to list

€23.66/ pieceexcl. VAT

€28.63incl. VAT

38 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX44
Approval according to
API 6A (ISO 10423)
Width
11.91 mm
Outer Diameter
204.39 mm
Height
25.4 mm
Inner Diameter
180.57 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C