

€17.04/ pieceexcl. VAT
€20.62incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX37 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 4.1/16 in |
Height | 25.4 mm |
Width | 11.91 mm |
Outer Diameter | 159.94 mm |
Inner Diameter | 136.12 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |