LEADER

LEADER Ring Joint SOFT IRON RX215 ASME B16.20 API 6A

  • ERIKS:13714788
Image 1
Save to list

€24.05/ pieceexcl. VAT

€29.10incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX215
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
4.1/16 in
Outer Diameter
140.89 mm
Height
25.4 mm
Width
11.91 mm
Inner Diameter
117.07 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C