

€6.61/ pieceexcl. VAT
€8.00incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX205 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 1.13/16 in |
Height | 11.1 mm |
Outer Diameter | 62.31 mm |
Inner Diameter | 51.19 mm |
Width | 5.56 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |