

€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX201 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 1.3/8 in |
Width | 5.74 mm |
Outer Diameter | 51.46 mm |
Height | 11.3 mm |
Inner Diameter | 39.98 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |