

€8.55/ pieceexcl. VAT
€10.35incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX20 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 2.1/16 in |
Outer Diameter | 76.2 mm |
Width | 8.74 mm |
Inner Diameter | 58.72 mm |
Height | 19.05 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |