LEADER

LEADER Ring Joint SOFT IRON BX303 ASME B16.20 API 6A

  • ERIKS:15050034
Image 1
Save to list

€431.66/ pieceexcl. VAT

€522.31incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX303
Approval according to
API 6A (ISO 10423)
Outer Diameter
852.75 mm
Height
37.95 mm
Inner Diameter
818.81 mm
Width
16.97 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C