LEADER

LEADER Ring Joint SOFT IRON BX171 ASME B16.20 API 6A

  • ERIKS:15050032
Image 1
Save to list

€46.00/ pieceexcl. VAT

€55.66incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX171
Approval according to
API 6A (ISO 10423)
Width
14.22 mm
Outer Diameter
267.44 mm
Height
14.22 mm
Inner Diameter
239 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C