

€40.24/ pieceexcl. VAT
€48.69incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX170 |
Approval according to | API 6A (ISO 10423) |
Width | 14.22 mm |
Outer Diameter | 218.03 mm |
Inner Diameter | 189.59 mm |
Height | 14.22 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |