

€310.99/ pieceexcl. VAT
€376.30incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX167 |
Approval according to | API 6A (ISO 10423) |
Inner Diameter | 733.14 mm |
Width | 13.11 mm |
Height | 35.87 mm |
Outer Diameter | 759.36 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |