

€231.42/ pieceexcl. VAT
€280.02incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX165 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 21.1/4 in |
Outer Diameter | 624.71 mm |
Width | 18.49 mm |
Height | 32.03 mm |
Inner Diameter | 587.73 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |