

€204.17/ pieceexcl. VAT
€247.05incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX164 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 18.3/4 in |
Outer Diameter | 570.46 mm |
Width | 24.59 mm |
Height | 30.1 mm |
Inner Diameter | 521.28 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |