LEADER

LEADER Ring Joint SOFT IRON BX163 ASME B16.20 API 6A

  • ERIKS:11188907
Image 1
Save to list

€224.30/ pieceexcl. VAT

€271.40incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX163
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
18.3/4 in
Outer Diameter
556.16 mm
Height
30.1 mm
Width
17.37 mm
Inner Diameter
521.42 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C