

€123.46/ pieceexcl. VAT
€149.39incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX161 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 16.3/4 in |
Width | 16.21 mm |
Outer Diameter | 491.41 mm |
Height | 28.07 mm |
Inner Diameter | 458.99 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |