LEADER

LEADER Ring Joint SOFT IRON BX160 ASME B16.20 API 6A

  • ERIKS:10001759
Image 1
Save to list

€56.77/ pieceexcl. VAT

€68.69incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX160
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
13.5/8 in
Width
13.74 mm
Height
23.83 mm
Outer Diameter
402.59 mm
Inner Diameter
375.11 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C