

€98.72/ pieceexcl. VAT
€119.45incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX159 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 13.5/8 in |
Height | 25.7 mm |
Width | 25.7 mm |
Outer Diameter | 426.72 mm |
Inner Diameter | 375.32 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |