

€25.99/ pieceexcl. VAT
€31.45incl. VAT
58 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX156 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 7.1/16 in |
Width | 18.62 mm |
Height | 18.62 mm |
Outer Diameter | 237.92 mm |
Inner Diameter | 200.68 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |