

€7.52/ pieceexcl. VAT
€9.10incl. VAT
197 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX154 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 3.1/16 in |
Width | 12.4 mm |
Outer Diameter | 116.84 mm |
Height | 12.4 mm |
Inner Diameter | 92.04 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |