LEADER

LEADER Ring Joint SOFT IRON BX153 ASME B16.20 API 6A

  • ERIKS:12640191
Image 1
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX153
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
2.9/16 in
Width
11.38 mm
Height
11.38 mm
Outer Diameter
100.94 mm
Inner Diameter
78.18 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C