

€4.28/ pieceexcl. VAT
€5.18incl. VAT
35 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | BX |
Ring number | BX151 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (API) | 1.13/16 in |
Outer Diameter | 76.4 mm |
Width | 9.63 mm |
Height | 9.63 mm |
Inner Diameter | 57.14 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |