

€361.32/ pieceexcl. VAT
€437.20incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R78 |
Nominal diameter (ASME) | 24 in |
Outer Diameter | 717.55 mm |
Pitch circle | 692.15 mm |
Height | 33.3 mm |
Width | 25.4 mm |
Inner Diameter | 666.75 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |