

€207.88/ pieceexcl. VAT
€251.53incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R77 |
Nominal diameter (ASME) | 24 in |
Height | 22.4 mm |
Width | 15.88 mm |
Pitch circle | 692.15 mm |
Outer Diameter | 708.03 mm |
Inner Diameter | 676.27 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |