

€140.62/ pieceexcl. VAT
€170.15incl. VAT
13 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R73 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 20 in |
Nominal diameter (API) | 21.1/4 in |
Height | 19.1 mm |
Pitch circle | 584.2 mm |
Outer Diameter | 596.9 mm |
Width | 12.7 mm |
Inner Diameter | 571.5 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |