

€281.01/ pieceexcl. VAT
€340.02incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R71 |
Nominal diameter (ASME) | 18 in |
Height | 36.5 mm |
Outer Diameter | 561.98 mm |
Pitch circle | 533.4 mm |
Width | 28.58 mm |
Inner Diameter | 504.82 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |