

€175.90/ pieceexcl. VAT
€212.84incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R70 |
Nominal diameter (ASME) | 18 in |
Nominal diameter (API) | 18 in |
Width | 19.05 mm |
Outer Diameter | 552.45 mm |
Height | 25.4 mm |
Pitch circle | 533.4 mm |
Inner Diameter | 514.35 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |